Ashing furnaces with lift up door, Tmax 1100 °C and optional controller C450, LVT 3/11 - LVT 15/11

Supplier: Nabertherm
NABELV152H1TN1TZEA 5880 EUR
NABELV152H1TN1TZ NABELV092H1TN1 NABELV032H1TN1TZ NABELV032H1TN1Z NABELV032H1TN1T NABELV052H1TN1TZ NABELV152H1TN1Z NABELV152H1TN1T NABELV052H1TN1Z NABELV092H1TN1T NABELV152H1TN1 NABELV052H1TN1T NABELV032H1TN1 NABELV052H1TN1 NABELV092H1TN1TZ NABELV092H1TN1Z
Ashing furnaces with lift up door, Tmax 1100 °C and optional controller C450, LVT 3/11 - LVT 15/11
The LVT 3/11 to LVT 15/11 ashing furnaces are specially designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange greater than six times per minute. Incoming air is preheated to ensure good temperature uniformity.

  • Heating from two sides
  • Ceramic heating plates with integral heating element, which is protected from fumes and splashing, and easy to replace
  • Only fibre materials which are not classified as carcinogenic according to TRGS 905, class 1 or 2 are used
  • Lift up door (LVT) with hot surface facing away from the operator
  • Good temperature uniformity due to preheating incoming air
  • Air exchange greater than 6 timer per minute

The furnace is equipped with the C450 controller with LC display, featuring 10 freely adjustable programs and 20 segments and 2 extra functions. These controllers are PID microprocessor controlled with a self-diagnostic system and integrated process documentation.

Minutes to Tmax without load and standard voltage: 120

Ordering information: Optional accessories such as over-temperature limit controller with adjustable temperature cut out for thermal protection Class 2, in accordance with EN 60519-2 as temperature limiter to protect the oven and load, access port for thermocouple.

Caution: Maximum continuous operating temperature should be 50 °C below the 'Max. temp.' of the model shown in the table above.
Outer dimensions include exhaust tube (Ø 80 mm).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR